Abbotsford
KLN50056

KLEIN TOOLS 50056 3/4" C-STYLE COPPER TUBING CUTTER

Price $33.98 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:50056

Description

The Klein Tools C-Style Copper Tubing Cutter is designed to operate in ultra-compact spaces, cutting 3/4-Inch (19 mm) copper tubing. Grooves on the exterior allow for improved grip and secure handling, with water drainage ports to help keep water from being stored inside. Free-spinning rollers and a spring-action blade help with smooth, precise cuts while maintaining force throughout the cut.


Pipe cutter for use on 3/4-Inch (19 mm) copper tubing

Specifications

Type Tubing Cutter Handle Type C-Style
Weight 0.220 lb Application Cutting Copper Tubing
UPC 092644500565

Packages

1 - UNIT - 1