Abbotsford
KLN50067

KLEIN TOOLS 50067 7/8-INCH MICRO TUBING CUTTER

Price $26.36 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:50067

Description

Klein Tools Micro Tubing Cutter features an ultra-compact design for cutting aluminum and copper tubing from 1/8 to 7/8-Inch in tight spaces. The comfortable adjustment knob slides on a straight plane for hard-to-reach adjustments. Tool-free blade replacement with push-pin mechanism, while the sliding T-handle provides added leverage while integrated tank key enables versatile plumbing applications.


Compact design cuts aluminum and copper tubing from 1/8 to 7/8-Inch in tight work spaces

Comfortable adjustment knob slides on a straight plane for adjusting in hard to reach places with maximum leverage

Tool-free blade replacement using simple push pin mechanism enables quick changes without additional tools

Sliding T-handle design provides added leverage and control in tight spaces for efficient cutting

Integrated tank key on bottom allows plumbers to keep tool accessible for tank connections

Durable construction built for long-lasting cutting performance in demanding HVAC and plumbing applications

Compact size enables easy carrying and storage in tool pouches, belts, and service vehicles

Specifications

Type Tubing Cutter Handle Type T-Handle
Handle Material Zinc Alloy Weight 0.350 lb
Application Cutting Copper And Aluminum Tubing UPC 092644500671

Packages

1 - UNIT - 1