Description
Accurate 4 roller tracking system, no spiralling. Professional reaming tool. Extra cutting wheel included.
Specifications
| Brand Name | Klein Tools | Item Name | Tubing Cutter |
| Type | Professional | Overall Length | 6.031 in |
| Cutting Capacity | 1/8 - 1-3/8 in | Weight | 1.3 lb |
| Includes | Cutting Wheel | Application | For HVAC Work, Tube Cutting and Reaming |
| UPC | 092644889042 |
Packages
| 1 - UNIT - 1 |