Abbotsford
mil48223014

MILWAUKEE 48-22-3014 Buffer Tube Ringer & Slitter

Price $46.23 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-3014

Description

The Milwaukee® Buffer Tube Ringer & Slitter delivers all-in-one ringing and best control. This Ringer and Slitter perform ring cuts on all standard sizes of buffer tubes from 1.2mm to 6.4mm, while the front slitting channel slits 3.2mm - 6.4mm. The front dial allows for tool-free, adjustable blade height. This tool also has a compact and ergonomic design with a finger loop for controlled ringing. The  Milwaukee® Buffer Tube Ringer & Slitter is backed by Milwaukee’s Limited Lifetime Warranty.


All-In-One Ringing. Best Control.

Rings All Sizes (1.2mm-6.4mm)

Tool Free Adjustable Blade Height

Controlled Ringing - Finger Loop

Slits 3.2-6.4mm Buffer Tubes

Overmold Grip

Compact Size

Spring Assisted Ringing

Limited Lifetime Warranty

Specifications

Brand Name Milwaukee® UPC 045242883981

Packages

1 - UNIT - 1