Abbotsford
MIL48224251

MILWAUKEE 48-22-4251 1" Mini Copper Tubing Cutter

Price $37.91 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-4251

Description

The Milwaukee® 1 in. mini copper tubing cutter is designed to be the most durable mini cutter on the market. Featuring a proprietary adjustment mechanism, Milwaukee mini tubing cutters are engineered for 5X longer life. For added durability and extended performance, chrome rollers provide best in class rust protection. An easy grip knob allows faster adjustment and easier use.


Easy Grip Knob

1/8" - 1-1/8" Cut Capacity

Chrome Rollers

Proprietary Adjustment Mechanism

Extra blade included

Specifications

Brand Name Milwaukee Item Name Tube Cutter
Type Mini Cutting Capacity 1 in
Handle Type NA Color/Finish Red
Weight 0.51 lb UPC 045242348169

Packages

1 - UNIT - 1