Abbotsford
MIL48224252

MILWAUKEE 48-22-4252 1-1/2" Constant Swing Copper Tubing Cutter

Price $86.65 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-4252

Description

The Milwaukee® 1-1/2 in. constant swing copper tubing cutter is engineered for straighter, cleaner cuts. A 4 roller design delivers accurate cuts and prevents walking. For added durability and extended performance, chrome rollers provide best in class rust protection. An on-board reamer enables fast, easy deburring.


1/8 in. - 1-5/8 in. cut capacity

4 roller design

Chrome rollers

Smooth adjustment mechanism

Tool-free blade change

Extra blade included

On-board reamer

Specifications

Brand Name Milwaukee Handle Type NA
Color/Finish Red Weight 1.33 lb
UPC 045242348176

Packages

1 - UNIT - 1