Abbotsford
MIL48224258

MILWAUKEE 48-22-4258 3/4" Mini Copper Tubing Cutter

Price $34.35 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-4258

Description

The Milwaukee 3/4 in. mini copper tubing cutter is designed to be the most durable mini cutter on the market. Featuring a reinforced adjustment mechanism, Milwaukee mini tubing cutters are engineered for 5X longer life. For added durability and extended performance, chrome rollers provide best in class rust protection. An easy grip knob allows faster adjustment and easier use.


1/8 in. - 7/8 in. cut capacity

Reinforced adjustment mechanism

Chrome rollers

Easy grip knob

Tool-free blade change

Includes: (1) 48-22-4258 3/4 in. mini copper tubing cutter

Limited lifetime warranty

Small size for tight areas

Specifications

Brand Name Milwaukee Item Name Tubing Cutter
Type Mini Screw Drive, Replaceable Blades Cutting Capacity 3/4 in
Handle Type NA Color/Finish Black/Red
Weight 0.35 lb UPC 045242486472

Packages

1 - UNIT - 1