Abbotsford
MIL48224267

MILWAUKEE 48-22-4267 3pc Close Quarters Tubing Cutter Set

Price $77.82 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-4267

Description

The MILWAUKEE® Close Quarters Tubing Cutters are optimized for tough cuts in tight spaces. The compact design allows access to the tightest spaces. Chrome rollers deliver best in class rust protection while integrated weep holes allow water to drain from the tool. Directional grip allows better handling and quick identification of swing direction for easy use. Includes 1/2", 3/4", and 1" cutters and a storage case that fits in PACKOUT™ Low-Profile Organizers.


Most Compact

Longest Life

Chrome Rollers

Directional Grip

Weep Holes

Replaceable Blades

Easy Size Identification

Case designed for use in PACKOUT™ Modular Storage System

Case can hold reaming pen and additional blades (2)

Specifications

Brand Name Milwaukee Tool Handle Type Palm
UPC 045242348138

Packages

1 - UNIT - 1