Abbotsford
TABE910REAMF

ABB E910REAMF Reamer PVC conduit repair 1"

Price $21,795.64 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:E910REAMF
Documents Documents

Description

Carlon ® PVC Conduit repair system significantly reduces the time and money associated with repairing broken PVC conduits ''stub-ups'' in concrete slabs. The system is a line of couplings, adapters, reamers and plugs designed to allow contractors to quickly and easily repair broken PVC conduits without having to chip away and repour concrete, while still maintaining the inside diameter of the conduit. Simply cut off the broken conduit; ream the I.D. of the conduit; and insert a coupling or adapter. cULus Listed. Nonmetallic couplings, adapters and plugs won’t rust or corrode. Available in sizes 1/2 in. through 2 in.

Specifications

Brand Name Thomas & Betts Sub Brand Carlon®
Item Name Conduit Reamer Type Conduit Cutters & Reamers
For Use With 1 in PVC Conduit Standards cULus Listed
Application For Repairing Broken PVC Conduit AKA Stub-Ups In Concrete Slabs UPC 034481192770

Packages

1 - UNIT - 1