Abbotsford
KLN2005N

KLEIN TOOLS 2005N Forged Crimper with Stripper and Cutter 10-22 AWG Crimping, 10-18 AWG Cut and Strip Red

Price $62.44 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:2005N

Description

The Forged Crimper with Wire Stripper/Cutter combines the most commonly used wire stripping sizes with a dedicated crimper and two cutters. Strips 10-18 AWG stranded wire and crimps 10-22 AWG insulated and non-insulated terminals and connectors. The forged design delivers a professional level tool you expect from Klein. Features a specially hardened wire cutter in the nose and a shear cutter below for copper and aluminum wire.


Cutting / Stripping / Crimping Tool includes a dedicated crimper with a wire stripper and two cutters

This Wire Crimper strips 10-18 AWG stranded wire and crimps 10-22 AWG insulated and non-insulated terminals and connectors

Specially hardened wire cutter in the nose

Shear cutter below the rivet cuts copper wire

Forged steel for added durability

Textured grips for enhanced dexterity and integrated hang holes

Specifications

Brand Name Klein Tools Item Name Forged Crimper with Stripper and Cutter
Type Dual Wire Cutter Crimper Stripper Wire Size 10-22 AWG Crimping, 10-18 AWG Cut and Strip
Overall Length 9 in Jaw Size 1.35 in L x 0.17 in T
Tool Material Forged Steel Handle Type Molded Grip
Handle Material TPE/Steel Handle Color Red
Application Wire Crimping, Stripping and Cutting UPC 092644340338

Packages

1 - UNIT - 1