Abbotsford
KLNK12045

KLEIN TOOLS K12045 Slim-Forged Dual NM Cable Stripper / Cutter

Price $53.37 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:K12045

Description

Klein Tools Heavy-Duty Wire Strippers feature slim-forged design for optimal comfort during extended electrical work. Strips 12-14 AWG solid wire, 14-16 AWG stranded wire, and 12/2 and 14/2 NM-B non-metallic sheathed wire with precision. Enhanced blade design delivers easier cutting with maximum leverage. Self-opening spring handle and cross hatched jaws provide secure grip, while the integrated shear cutter cleanly cuts 6-32 and 8-32 machine screws.


Lightweight, slim-forged design is engineered to be lighter than traditional wire strippers for optimal comfort during extended use

Strips 12-14 AWG Solid Wire, 14-16 AWG Stranded Wire, and 12/2 and 14/2 NM-B non-metallic sheathed wire

Blade design maximizes leverage for easier wire cutting

Internal spring allows for easy self opening

Knurled plier jaws grabs and twists up to three 12 AWG wires

Built-in bolt cutter cleanly cuts 6-32 and 8-32 machine screws

Specifications

Brand Name Klein Tools Item Name Slim-Forged Dual NM Cable Stripper / Cutter
Type Wire Stripper/Cutter Overall Length 8.37 inch (21.3 cm)
Wire Size 12-14 AWG Solid, 14-16 AWG Stranded, 12/2 and 14/2 NM-B Wire Tool Material Stainless Steel
Handle Type Self-opening spring handle Handle Color Yellow
Application Wire Stripping and Cutting UPC 092644343346

Packages

1 - UNIT - 1