Abbotsford
KLNVDV110004SEN

KLEIN TOOLS VDV110-004-SEN Cartridge level-2 for radial stripper RG7/11

Price $8.56 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:VDV110-004-SEN

Description

Strips coaxial cable, 2-level coaxial preparation of 5/16 x 1/4 inch. Designed for use with VDV100-801, VDV100-001, VDV110-802 and VDV100-002. Pre-set cutting blades for precise and accurate stripping. Durable high-carbon steel cutting blades are ground and honed for long life. Patented V-notch eliminates scoring of the centre conductor. Meets industry standards established by the SCTE (Society of Cable Telecommunication Engineers). Cartridge made from glass filled polycarbonate for superior strength and extended durability.


Pre-set cutting-blades for precise, accurate and efficient coaxial cable stripping.

Patented V notch eliminates scoring of the center conductor.

Color coded for easy identification.

Cartridges made from glass filled polycarbonate for superior strength and extended durability.

Specifications

Brand Name Klein Tools Item Name Cartridge
Type Radial Stripper Overall Length 3/8 in
Handle Material Plastic Includes Pre-Set Cutting Blades, Accurate and Efficient Coaxial Cable
Standards SCTE Certified Application For RG7, RG11 Cable Preparation
UPC 092644580079

Packages

1 - UNIT - 1