Abbotsford
MILMT702

MILWAUKEE MT702 8-20 AWG Dipped Grip Wire Stripper & Cutter (USA)

Price $31.87 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:MT702

Description

The MILWAUKEE® 8-20 AWG Dipped Grip Wire Stripper & Cutter (USA) delivers clean strips and easier cuts for the professional user. This wire stripper cleanly strips 8-18 AWG Solid and 10-20 AWG Stranded wires with precision ground stripping holes. The V-shaped cutting blades provide easier cutting of copper wire and larger materials like Non-Metallic (NM) sheathed cable by securely trapping the wire. The durable cut edge is also designed to minimize damage over the tool's lifespan. For added versatility, this tool features 6-32 and 8-32 bolt shears, as well as wire looping holes. A spring-loaded design enables easy opening, and the swing-lock provides convenient storage in pouches or backpacks. The Milwaukee® Wire Stripper & Cutter is made in the USA with best-in-class manufacturing technology and USA-sourced materials. It is backed by a complete Lifetime Guarantee.


Clean Strips. Easier Cuts.

Clean Strips, Precise Wire Fit

Easier Cuts. V-Shape Blades

Durable Cut Edge

Strips 8-18 Solid & 10-20 Stranded AWG Wires

6-32 & 8-32 Threaded Bolt Shears

High-Contrast Markings

Wire Looping Holes

Easy Access Swing Lock

Spring Assisted

Specifications

Brand Name Milwaukee Tool UPC 045242475933

Packages

1 - UNIT - 1