MILWAUKEE 48-22-9013 1/2" Drive 24" Breaker Bar
Description
The MILWAUKEE® ½” Drive 24” Breaker Bar has an alloy steel construction forged for strength. This breaker bar has a 180° swivel head for use in multiple angles and an ergonomically designed handle for comfort. The chrome plated finish provides durability and resistance to corrosion. The ½” Drive 15” breaker bar comes with a lifetime guarantee.
Specifications
| Brand Name | Milwaukee | Item Name | Straight Handle Breaker Bar |
| Length | 24 in | Material | Alloy Steel |
| Color/Finish | Chrome-Plated | For Use With | 1/2 in Square Drive Tools |
| UPC | 045242558162 |
Packages
| 1 - UNIT - 1 |