Abbotsford
KLN68415

KLEIN TOOLS 68415 Combination Wrench Individual 9/16 in, 12 Points, 7-1/2 in L

Price $21.98 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:68415

Description

Combination wrench 9/16''. Open ends offset at 15° angle for confined working areas. 15° angle offset of box ends provides clearance over obstructions. Forged from highest quality alloy-steel. Corrosion resistant. Nickel chrome plated. Open-end and box wrenches have the same size opening on each end. Box End Point: 12. Length: 7-1/2'' (191 mm). Weight (lbs.): .23.

Specifications

Brand Name Klein Tools Item Name Combination Wrench
Type Individual Jaw Capacity 9/16 in
Number of Points 12 Offset Angle 15°
Length 7-1/2 in Weight 0.230 lb
UPC 092644684159

Packages

1 - UNIT - 1