Abbotsford
MIL45969238

MILWAUKEE 45-96-9238 1-1/4" Ratcheting Combination Wrench

Price $74.49 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:45-96-9238

Description

The MILWAUKEE® SAE Ratcheting Combination Wrenches feature 2.5 degrees of arc swing and 144 ratcheting positions, allowing quick and efficient work in tight spaces. The Milwaukee ratcheting wrench has double-stacked pawls within the ratcheting mechanism, which increases durability and extends the life of the tool. MILWAUKEE® MAXBITE™ Open-End Grip improves the wrench's grip on nuts and bolts, offering 25% more torque than smooth-faced wrenches. The combination wrench features an ergonomic I-Beam handle design for improved comfort and ink-filled size labels for easy size identification and quick distinction between SAE and metric sets. The MILWAUKEE® SAE wrench sizes range from 1/4" to 1-1/4" and feature Milwaukee's Lifetime Guarantee.


2.5° of Arc Swing

144 Ratcheting Positions

Double-stacked pawls

MAX BITE™ Open-End Grip

25% More Torque

Comfortable I-Beam Handle Design

Ink-filled Size Labels

Lifetime Guarantee

Specifications

Brand Name Milwaukee Item Name Combination Wrench
Type Color Coded, Ratcheting, Rigid (Non-Flex), Standard Jaw Capacity 1-1/4 in
Material Chrome Vanadium Steel Measuring System SAE
Number of Points 12 Offset Angle 0°
Length 16.89 in Handle Type Ergonomic I-Beam
Finish Metallics,Red UPC 045242620746

Packages

1 - UNIT - 1