Abbotsford
MIL45968353

MILWAUKEE 45-96-8353 15mm X 17mm Double End Flare Nut Wrench

Price $22.62 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:45-96-8353

Description

The MILWAUKEE® 15mm X 17mm Double End Flare Nut Wrench offers easy identification with ink-filled size labels for quick distinction between SAE and metric wrenches. The slim profile open ends provide better access to hard-to-reach line nuts and hex bolt heads. The Comfortable I-Beam Handle Design allows superior user comfort, even while applying high torque. Milwaukee stands behind its products and offers a Lifetime Guarantee on all Mechanics Hand Tools.


Most Visible Sizes

Ink-Filled Size Labels

Slim Profile Open Ends - Better Access

Comfortable I-Beam Handle Design

Chrome Plated

Rust Protection

Secure Fit - 6 Point Contact

Lifetime Guarantee

Specifications

Brand Name Milwaukee Tool Material Steel
Length 189.99 mm Finish Chrome
UPC 045242631940

Packages

1 - UNIT - 1