Abbotsford
KLN3146A

KLEIN TOOLS 3146A Lineman's Wrench 1-1/16, 1-5/16, 5/8, 7/8 in, 13 in L

Price $189.56 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:3146A

Description

Forged from special bar steel and heat-treated for long life. Each end has two different size openings. Hole is provided at larger end for turning-in standard pole steps. Wrench is suited for use on the heavy three-bolt guy clamps on which clearance is limited. For 3/4 hardware. Large end has 1-1/16 and 1-5/16 openings. Small end has 5/8 and 7/8 openings.

Specifications

Brand Name Klein Tools Item Name Lineman's Wrench
Jaw Capacity 1-1/16, 1-5/16, 5/8, 7/8 in Material Steel
Length 13 in Color Dark Blue
Finish Silver Weight 1.7 lb
Application 3/4 in UPC 092644680021

Packages

1 - UNIT - 1