Description
Adjustable straps are 1-3/4 inch (44 mm) wide. Made of 6-ply Klein-KordĀ® for maximum wear and chemical resistance. Drop-forged single tongue adjustment buckle has a corrosion-resistant finish. Two drop-forged steel Klein-LokĀ® locking snap-hooks with 11/16 inch (17 mm) throat opening. Red wear indicator located in the center.
Specifications
| Brand Name | Klein Tools | Item Name | Lineman's Wrench |
| Type | 5-in-1, Ratcheting, Single End | Jaw Capacity | 9/16 x 3/4 in |
| Material | Steel | Measuring System | SAE |
| Jaw Type | Square | Number of Points | 8 |
| Length | 9-3/8 in | Finish | Black Oxide |
| Weight | 1.420 lb | Standards | ANSI Approved |
| Application | For Common Utility Pole Hardware, such as Lag Bolts, C Clamps and Suspension Bolts | UPC | 092644680038 |
Packages
| 1 - UNIT - 1 |