Abbotsford
KLN68202

KLEIN TOOLS 68202 Ratchet Box Wrench Standard 1/2 x 9/16 in, 12 Points, 6-7/8 in L

Price $36.76 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:68202

Description

Both ends are offset 25° for more convenient use in confined spaces and on long studs. Different size at each end. Laminated construction for greater strength. Reverse ratcheting action by simply turning wrench over. Chrome-plated finish for rust resistance.

Specifications

Brand Name Klein Tools Item Name Ratchet Box Wrench
Type Standard Jaw Capacity 1/2 x 9/16 in
Number of Points 12 Length 6-7/8 in
Weight 0.290 lb Application Laminated construction for greater strength.
UPC 092644682025

Packages

1 - UNIT - 1