Abbotsford
KLN68203

KLEIN TOOLS 68203 Box Wrench Reverse Ratcheting, Standard 5/8 x 11/16 in, 8-1/4 in L

Price $42.88 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:68203

Description

Both ends are offset 25° for more convenient use in confined spaces and on long studs. Different size at each end. Laminated construction for greater strength. Reverse ratcheting action by simply turning wrench over. Chrome-plated finish for rust resistance.

Specifications

Brand Name Klein Tools Item Name Box Wrench
Type Reverse Ratcheting, Standard Jaw Capacity 5/8 x 11/16 in
Length 8-1/4 in Finish Chrome Plated
Weight 0.43 lb Application Laminated construction for greater strength.
UPC 092644682032

Packages

1 - UNIT - 1