Abbotsford
KLN68206

KLEIN TOOLS 68206 Ratchet Box Wrench Standard 13/16 x 7/8 in, 12 Points, 9-1/4 in L

Price $47.82 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:68206

Description

Both ends are offset 25° for more convenient use in confined spaces and on long studs. Different size at each end. Laminated construction for greater strength. Reverse ratcheting action by simply turning wrench over. Chrome-plated finish for rust resistance.

Specifications

Brand Name Klein Tools Item Name Ratchet Box Wrench
Type Standard Jaw Capacity 13/16 x 7/8 in
Number of Points 12 Length 9-1/4 in
Weight 0.690 lb Application Laminated construction for greater strength.
UPC 092644682063

Packages

1 - UNIT - 1