Abbotsford
KLN68234

KLEIN TOOLS 68234 Wrench ratcheting box 1/4x5/16x4-3/8"

Price $28.18 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:68234

Description

Both ends are offset 25° for more convenient use in confined spaces and on long studs. Different size at each end. Laminated construction for greater strength. Reverse ratcheting action by simply turning wrench over. Chrome-plated finish for rust resistance.


Reversible Ratcheting Box Wrench with a different size at each end

Both ends are offset 25-degrees for more convenient use in confined spaces and on long studs

Quick-flip reversing lever for fast ratchet reversal

Specifications

Brand Name Klein Tools Item Name Ratcheting Box Wrench
Type Offset Jaw Capacity 1/4 x 5/16 in
Offset Angle 25° Length 4.375 in
Finish Chrome-Plated Weight 0.130 lb
Standards California Proposition 65 Warning Application Laminated construction for greater strength.
UPC 092644682346

Packages

1 - UNIT - 1