Abbotsford
KLN68242

KLEIN TOOLS 68242 Offset Box Wrench Reverse Ratcheting 3/4 x 7/8 in, 12 Points, 9-1/8 in L

Price $47.80 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:68242

Description

Both ends are offset 25° for more convenient use in confined spaces and on long studs. Different size at each end. Laminated construction for greater strength. Reverse ratcheting action by simply turning wrench over. Chrome-plated finish for rust resistance.

Specifications

Brand Name Klein Tools Item Name Offset Box Wrench
Type Reverse Ratcheting Jaw Capacity 3/4 x 7/8 in
Number of Points 12 Offset Angle 25°
Length 9-1/8 in Finish Chrome Plated
Weight 0.5 lb Application Laminated construction for greater strength.
UPC 092644682421

Packages

1 - UNIT - 1