Description
Forged from select alloy steel, Klein Tools' 1-1/4-Inch Nominal Opening Spud Wrench is designed to withstand high-leverage and heavy loads. For use with 3/4-Inch bolts and U.S. heavy nut types, the extra heavy-duty head area provides maximum strength and durability. Plus, the continuous taper of the handle makes it easy to line up bolt holes. Includes a built-in hole so tool can be tethered when working at height.
Specifications
| Brand Name | Klein Tools | Item Name | Spud Wrench |
| Type | Extra Heavy-Duty, Tether Hole | Jaw Capacity | 1-1/4 in |
| Material | Alloy Steel | Open End Width | 2-1/2 in |
| Length | 16-5/8 in | Handle Type | Tapered |
| Handle Size | 1 to 1/4 in | Finish | Black Oxide |
| Weight | 1.98 lb | For Use With | 3/4 in Bolts and U.S. Heavy Nut Types |
| Application | Connecting Steel Members | UPC | 092644680717 |
Packages
| 1 - UNIT - 1 |