Description
Forged from select alloy steel to withstand high-leverage and heavy loads. Extra-heavy-duty head area gives maximum strength and durability. Continuous taper of handle makes lining-up bolt holes easy and works on a range of bolt and/or hole sizes without binding.
Specifications
| Brand Name | Klein Tools | Item Name | Erection Wrench |
| Type | Extra Heavy Duty | Jaw Capacity | 1-1/16 in |
| Material | Forged Alloy Steel | Measuring System | SAE |
| Offset Angle | 60° | Open End Width | 2-1/2 in |
| Length | 16-5/8 in | Handle Type | Tapered |
| Handle Size | 1 - 1/4 in dia | Finish | Industrial Black |
| Weight | 2 lb | Application | For use with 3/4 in Bolts and Utility Nut Types |
| UPC | 092644680250 |
Packages
| 1 - UNIT - 1 |