Abbotsford
KLN68406

KLEIN TOOLS 68406 Combination Wrench Set 14 Pieces 3/8 - 1-1/4 in

Price $502.55 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:68406

Description

Set contains: 68412, 68413, 68414, 68415, 68416, 68417, 68418, 68419, 68420, 68421, 68422, 68423, 68424, and 68425. Includes pouch with marked pockets for each wrench. Open ends offset at 15° angle for confined working areas. 15° angle offset of box ends provides clearance over obstructions. Forged from highest quality alloy-steel. Corrosion resistant.


Set contains: 68412, 68413, 68414, 68415, 68416, 68417, 68418, 68419, 68420, 68421, 68422, 68423, 68424, and 68425

Specifications

Brand Name Klein Tools Type Combination Wrench Sets
Number of Pieces 14 Material Alloy Steel
Application General Purpose UPC 092644684067

Packages

1 - UNIT - 1