Abbotsford
KLN68221

KLEIN TOOLS 68221 Ratcheting Box Wrench Set 5 Pieces 1/4 - 3/4 in

Price $159.35 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:68221

Description

Five ratcheting box wrenches packed in a vinyl 8-1/2 inch W x 10 inch H roll-up pouch with individual pockets. Wrenches flip over to reverse ratchet. Set includes five double-hex wrenches. Both ends are offset 25° for more convenient use in confined spaces and on long studs. Different size at each end. Laminated construction for greater strength. Reverse ratcheting action by simply turning wrench over. Chrome-plated finish for rust resistance.


Five ratcheting box wrenches packed in a vinyl 8-1/2-Inch x 10-Inch (21.6 x 25.4 cm) H roll-up pouch with individual pockets

Wrenches flip over to reverse ratchet

Set includes five double-hex wrenches with a different size at each end

Both ends are offset 25-degree for more convenient use in confined spaces and on long studs

Laminated construction for greater strength

Specifications

Brand Name Klein Tools Item Name Ratcheting Box Wrench Set
Type Ratcheting Box Wrenches - Standard Number of Pieces 5
Material Alloy Steel Size Range 1/4 - 3/4 in
Finish Chrome Plated Includes 68200 1/4 x 5/16 in, 68201 3/8 x 7/16 in, 68202 1/2 x 9/16 in, 68203 5/8 x 11/16 in, 68204 5/8 x 3/4 in 12-Point Ratcheting Box Wrenches and Heavy Plastic Roll-Up Pouch
Application Wrenches flip over to reverse ratchet UPC 092644682216

Packages

1 - UNIT - 1