Abbotsford
KLN68222

KLEIN TOOLS 68222 Ratcheting Box Wrench Set 7 Pieces 1/4 - 7/8 in

Price $497.31 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:68222

Description

Set of the ratcheting box wrenches in heavy plastic roll-up pouch. Both ends are offset 25° for more convenient use in confined spaces and on long studs. Different size at each end. Laminated construction for greater strength. Reverse ratcheting action by simply turning wrench over. Chrome-plated finish for rust resistance.


Set of the ratcheting box wrenches in heavy plastic roll-up pouch

Laminated construction for greater strength and chrome-plated finish for rust resistance

Specifications

Brand Name Klein Tools Item Name Ratcheting Box Wrench Set
Type Ratcheting Offset Box Wrenches Number of Pieces 7
Material Steel Size Range 1/4 - 7/8 in
Finish Chrome Plated Includes 68200 1/4 x 5/16 in, 68201 3/8 x 7/16 in, 68202 1/2 x 9/16 in, 68203 5/8 x 11/16 in, 68204 5/8 x 3/4 in, 68205 11/16 x 3/4 in, 68206 13/16 x 7/8 in 12-Point Ratcheting Box Wrenches and Vinyl Roll-Up Pouch
Application For Turning Bolts UPC 092644682223

Packages

1 - UNIT - 1