Abbotsford
MIL48229484

MILWAUKEE 48-22-9484 15pc SAE Combination Wrench Set with PACKOUT™ Compact Organizer

Price $248.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-9484

Description

The MILWAUKEE® 15PC SAE Combination Wrench Set with PACKOUT™ Organizer includes combo wrenches that deliver up to 25% more torque. The MAX BITE™ Open-End Grip improves the wrench's grip on nuts and bolts, and the geometry reduces rounding and stripping. The I-Beam handle design provides comfort in high torque applications and features easy-to-read ink-filled size labeling. All Milwaukee® Mechanics Hand Tools are backed by a Lifetime Guarantee. The included PACKOUT™ Organizer is part of the Most Versatile Durable Modular Storage System. The Organizer is IP65-rated and built from impact-resistant materials for durability on and off the jobsite. All PACKOUT™ is backed by a Limited Lifetime Warranty.


Up to 25% More Torque

Max Bite™ Open End Grip

Comfortable I-Beam Handle Design

Most Versatile Durable Modular Storage System

Ink-Filled Size Labeling

15° Offset 12pt Box End

Compartments Labeled with Wrench Size for Easy Organization

Color Coded Trays for Easy Parts Identification

Combination Wrenches are backed by a Lifetime Guarantee

PACKOUT™ Organizer is backed by a Limited Lifetime Warranty

Specifications

Brand Name Milwaukee Tool Sub Brand PACKOUT™
Material Steel Color Chrome,Red
UPC 045242824137

Packages

1 - UNIT - 1