Abbotsford
CSPSP1612L123

ABB SP1612L12-3 PG CL D 6INDX12INWX3ML 12INRS

Price $892.71 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SP1612L12-3
Country of origin:Canada

Description

Series 1 pre-galvanized steel straight length 6 inches side rail height 12 inches width ladder 12 inches rung spacing 3 meters length


Made or assembled in Canada.

Specifications

Brand Name ABB Item Name Cable Ladder
Type Straight Section Ladder Size 6 in H
Width 12 in Total Length 3 m
Color/Finish Galvanized Series/Model Series 1
Side Rail Material Pre-Galvanized Steel Standards CSA Certified, NEMA, NEC, UL Listed
Application Schools, Hospitals, Office Buildings, Airports, Casinos, Stadiums, Petrochemical Plants, Automotive Plants Paper Plants, Food Processing, Power Plants Refineries, Manufacturing, Mining UPC 785055418665

Packages

1 - UNIT - 1