Abbotsford
mil48390505

MILWAUKEE 48-39-0505 44-7/8" 10 TPI Deep Cut Band Saw Blade for Thick Metal (25 PK)

Price $228.06 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-39-0505

Description

Milwaukee band saw blades are designed to maximize performance of any portable band saw that takes a 44-7/8 in. blade. They will deliver long tooth life and exceptional durability in metal-cutting applications, including strut, conduit, angle iron, copper tube, threaded rod, and pipe. Tooth form, pitch, and set have been designed to deliver straight, accurate cuts across a broad range of materials. With the Matrix II high speed steel, we extended the life of the blade in hard materials.


Matrix II high speed teeth deliver maximum durability

Alloy backing steel provides extended blade life

Precision formed teeth create fast, clean cuts

Aggressive tooth design

Alloy backing

Optimized for cordless

Optimized for cordless

Specifications

Brand Name Milwaukee® Blade Length 44.875 in
Blade Width 0.5 in Blade Thickness 0.02 in
Number of Teeth 449 UPC 045242539635

Packages

1 - UNIT - 1