Abbotsford
mil48390508

MILWAUKEE 48-39-0508 Band Saw Blade 35-3/8 in 350 Teeth 10 TPI High Speed Steel

Price $14.76 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-39-0508

Description

Milwaukee Compact Portable Band Saw Blades are designed to maximize performance of Milwaukee Compact Band Saws. They will deliver long tooth life and exceptional durability in metal-cutting applications, including strut, conduit, angle iron, copper tube, threaded rod, and pipe. Tooth form, pitch, and set have been designed to deliver straight, accurate cuts across a broad range of materials.


High Speed Steel Teeth For Maximum Durability

Alloy Backing Steel for Extended Blade Life

Precision Formed Teeth for Fast, Clean Cuts

Alloy backing steel provides extended blade life.

For cutting common materials 5/16" - 1/2" thick.

Matrix II high speed steel teeth deliver maximum durability.

Precision formed teeth create fast, clean cuts.

Specifications

Brand Name Milwaukee Item Name Band Saw Blade
Type Compact, Portable Blade Length 35-3/8 in
Blade Width 1/2 in Blade Thickness 0.02 in
TPI or Pitch 10 Number of Teeth 350
Teeth Type Raker Cutting Edge Material High Speed Steel
Cutting Depth 5/16 - 1/2 in Blade Material Alloy Steel
Applicable Materials Pipes, Conduit, Strut, Angle Iron, Copper Tube, Threaded Rod Application For Metal Cutting Applications
UPC 045242201846

Packages

1 - UNIT - 1