×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Saturday, Feb 7th @ 5PM MST to Sunday Feb 8th @ 5pm MST due to scheduled maintenance. We apologize for any inconvenience.

Abbotsford
MIL48390518

MILWAUKEE 48-39-0518 Band Saw Blade 35-3/8 in 490 Teeth 14 TPI High Speed Steel

Price $14.76 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-39-0518

Description

Maximize your compact band saw performance and make straight, accurate cuts in a variety of materials with the Milwaukee® 14 TPI Compact Portable Band Saw Blade. Get long tooth life and exceptional durability when cutting a variety of metal, including strut, conduit, angle iron, copper tube, threaded rod and pipe. The blade's tooth form, pitch and set ensure straight, accurate cuts time and time again. One blade per package.


High Speed Steel Teeth For Maximum Durability

Alloy Backing Steel for Extended Blade Life

Precision Formed Teeth for Fast, Clean Cuts

Exceptional durability: Matrix II high-speed steel teeth excel in metal-cutting applications

Fast cutting: Precision-formed teeth create fast, clean cuts

Long life: Alloy backing steel extends blade life

Versatile: Designed for cutting common materials 3/16" - 5/16" thick and very hard materials 5/16" - 1/2" thick

Specifications

Brand Name Milwaukee Item Name Band Saw Blade
Type Compact, Portable Blade Length 35-3/8 in
Blade Width 1/2 in Blade Thickness 0.02 in
TPI or Pitch 14 Number of Teeth 490
Teeth Type Straight Cutting Edge Material High Speed Steel
Cutting Depth 3/16 - 1/2 in Blade Material Alloy Steel
Applicable Materials Pipes, Conduit, Strut, Angle Iron, Copper Tube, Threaded Rod Application For Metal Cutting Applications
UPC 045242201891

Packages

1 - UNIT - 1