Abbotsford
mil48390525

MILWAUKEE 48-39-0525 44-7/8" 18 TPI Deep Cut Band Saw Blade for Thin Metal (25 PK)

Price $228.06 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-39-0525

Description

Milwaukee band saw blades are designed to maximize performance of any portable band saw that takes a 44-7/8 in. blade. They will deliver long tooth life and exceptional durability in metal-cutting applications, including strut, conduit, angle iron, copper tube, threaded rod, and pipe. Tooth form, pitch, and set have been designed to deliver straight, accurate cuts across a broad range of materials. With the Matrix II high speed steel, we extended the life of the blade in hard materials.


Matrix II high speed teeth deliver maximum durability

Alloy backing steel provides extended blade life

Precision formed teeth create fast, clean cuts

Longer life with Matrix II high speed steel

Fast, clean cuts

Aggressive tooth design

Alloy backing

Optimized for cordless

Fits all 44-7/8 in. saws

Specifications

Brand Name Milwaukee® Blade Length 44.875 in
Blade Width 0.5 in Blade Thickness 0.02 in
Number of Teeth 807 UPC 045242539659

Packages

1 - UNIT - 1