Abbotsford
MIL48390534

MILWAUKEE 48-39-0534 Blade saw portable band deep cut 44-7/8"-24 2/pk

Price $24.77 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-39-0534

Description

Maximize your band saw performance and make straight, accurate cuts in a variety of materials with the Milwaukee® 24 TPI Standard / Deep-Cut Portable Band Saw Blade (2-Pack). Get exceptional durability and accuracy for your portable band saw that takes a 44-7/8" blade. Milwaukee's standard/deep cut band saw blades deliver long tooth life in a variety of metal, including strut, conduit, angle iron, copper tube, threaded rod and pipe. The blade's tooth form, pitch and set ensure straight, accurate cuts time and time again.


High Speed Steel Teeth For Maximum Durability

Alloy Backing Steel for Extended Blade Life

Precision Formed Teeth for Fast, Clean Cuts

Exceptional durability: Matrix II high-speed steel teeth excel in metal-cutting applications

Fast cutting: Precision-formed teeth create fast, clean cuts

Long life: Alloy backing steel provides extended blade life

Versatility: Designed for cutting common materials up to 5/32" thick and very hard materials 5/32" - 3/16" thick

Specifications

Brand Name Milwaukee Tool Blade Length 44.8 in
Blade Width 0.5 in Blade Thickness 0.02 in
Number of Teeth 1077 Finish Silver
UPC 045242132423

Packages

1 - UNIT - 1