Abbotsford
MIL48390542

MILWAUKEE 48-39-0542 44-7/8" 14 TPI Deep Cut Band Saw Blade for Thick Metal Bulk 100

Price $7.98 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-39-0542

Description

Make precision cuts with milwaukee's portable band saw blades. Cut a variety of metal including strut, conduit, angle iron, copper, threaded rod and pipe.These portable band saw blade's tooth form ensure fast and clean cuts in medium and thin metals.


Fast cutting: precision-formed teeth create fast, clean cuts

Exceptional durability: Matrix II high-speed steel teeth excel in metal-cutting applications

Long life: alloy backing steel provides extended blade life

Versatility: designed for cutting common materials 3/16 in. to 5/16 in. thick and very hard materials 5/16 in. to 1/2 in. thick

Specifications

Brand Name Milwaukee Tool Blade Length 44.8 in
Blade Width 0.5 in Blade Thickness 0.02 in
Number of Teeth 630 UPC 045242546183

Packages

1 - UNIT - 1