Abbotsford
MIL48390546

MILWAUKEE 48-39-0546 35-3/8" 10 TPI Compact Band Saw Blade for Thick Metal Bulk 100

Price $7.90 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-39-0546

Description

Make precision cuts with milwaukee's portable band saw blades. Cut a variety of metal including strut, conduit, angle iron, copper, threaded rod and pipe.These portable band saw blade's tooth form ensure fast and clean cuts in medium and thin metals


Fast cutting: precision-formed teeth create fast, clean cuts

Exceptional durability: Matrix II high-speed steel teeth excel in metal-cutting applications

Long life: alloy backing steel provides extended blade life

Versatility: designed for cutting common materials 5/16 in. to 1/2 in. thick

Specifications

Brand Name Milwaukee Tool Blade Length 35.375 in
Blade Width 35.378 in Blade Thickness 0.5 in
Number of Teeth 354 Blade Material Bi-Metal
UPC 045242553877

Packages

1 - UNIT - 1