Abbotsford
MIL48390549

MILWAUKEE 48-39-0549 35-3/8" 24 TPI Compact Band Saw Blade Bulk 100

Price $7.90 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-39-0549

Description

Make precision cuts with Milwaukee's portable band saw blades. Cut a variety of metal including strut, conduit, angle iron, copper, threaded rod and pipe.These portable band saw blade's tooth form ensure fast and clean cuts in medium and thin metals.


Fast cutting: precision-formed teeth create fast, clean cuts

Exceptional durability: Matrix II high-speed steel teeth excel in metal-cutting applications

Long life: alloy backing steel extends blade life

Versatile: designed for cutting common materials up to 5/32 in. thick and very hard materials 5/32 in. to 3/16 in. thick

Specifications

Brand Name Milwaukee Tool Blade Length 35.375 in
Blade Width 0.5 in Blade Thickness 0.2 in
Number of Teeth 840 UPC 045242546756

Packages

1 - UNIT - 1