Abbotsford
MIL48390579

MILWAUKEE 48-39-0579 32-7/8" 18 TPI Compact Band Saw Blade for Thin Metal (3 PK)

Price $33.47 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-39-0579

Description

Milwaukee band saw blades are designed to maximize performance of any portable band saw that takes a 32-7/8 in. blade. They will deliver long tooth life and exceptional durability in metal-cutting applications, including strut, conduit, angle iron, copper tube, threaded rod, and pipe. Tooth form, pitch, and set have been designed to deliver straight, accurate cuts across a broad range of materials. With the Matrix II high speed steel, we extended the life of th blade in hard materials.


High Speed Steel Teeth For Maximum Durability

Alloy Backing Steel for Extended Blade Life

Precision Formed Teeth for Fast, Clean Cuts

Designed to maximize performance on all 32-7/8 in. compact band saws

Specifications

Brand Name Milwaukee Tool Blade Length 32.875 in
Blade Width 0.5 in Blade Thickness 0.02 in
Number of Teeth 592 Blade Material Bi-Metal
UPC 045242541508

Packages

1 - UNIT - 1