Abbotsford
mil48390605

MILWAUKEE 48-39-0605 44-7/8" 8/10 TPI Extreme Metal Deep Cut Band Saw Blade for Thick Metal (25 PK)

Price $227.36 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-39-0605

Description

The new extreme metal cutting band saw blades deliver exactly what the users wants; more cuts and less blade changes. With an aggressive variable pitched tooth design we deliver the versatility to cut more metal thickness with one blade. That versatility combined with 3X life in stainless steel, will increase your time cutting and decrease your time changing blades. Paired with fast, clean cuts in common materials, this blade will deliver you the performance you are looking for in one blade.


More cuts, less blade changes

3X life in stainless steel and other extreme metals

Fastest cutting blade in thick, hard metals

Cuts more materials

Aggressive tooth design for 2X faster cuts in thick metals

25% More cuts per charge

Variable TPI, cuts more materials

Optimized tooth design for clean cuts

One blade for all metal thicknesses

44-7/8 in. length - fits any saw this size

Specifications

Brand Name Milwaukee® Blade Length 44.875 in
Blade Width 0.5 in Blade Thickness 0.02 in
Number of Teeth 404 UPC 045242539697

Packages

1 - UNIT - 1