Abbotsford
MIL48390653

MILWAUKEE 48-39-0653 35-3/8" 8/10 TPI Extreme Metal Compact Band Saw Blade for Thick Metal Bulk 100

Price $8.30 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-39-0653

Description

The MILWAUKEE® 35 3/8 in. 8/10 TPI Extreme Thick Metal Compact Band Saw Blade 100-Pack maximizes band saw blade performance. These blades meet the demands of daily job site use, delivering more cuts and fewer blade changes. An aggressive variable tooth design provides the versatility to cut more metals of various thicknesses without changing blades.


More Cuts. Less Blade Changes.

3X Life in Stainless Steel and other extreme metals.

2X Faster in Thin Metals

25% More Cuts Per Charge

Variable TPI for Versatility in All Metal Thickness

Optimized Tooth Design for clean cuts

Made in the USA with global materials

35 3/8" Length - Fits any saw this size

Aggressive tooth design for 2X Faster cuts in Thick Metals

Cuts More Materials

Specifications

Brand Name Milwaukee Tool Blade Length 35.375 in
Blade Width 0.5 in Blade Thickness 0.02 in
Number of Teeth 434 UPC 045242546763

Packages

1 - UNIT - 1