Abbotsford
MIL48281020

MILWAUKEE 48-28-1020 Quik-Lok™ Drill Bit Extension Hex 1/4 in Drive, 12 in L

Price $18.28 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-28-1020

Description

The 1/4 Universal QUIK-LOKā„¢ Extension has an innovative design that fits all 1/4 shanks - with or without a power-groove. The unique design requires no tools to change out bits, making it fast and efficient.


Hardened Shank For Maximum Durability

Tooless Quick Change - No Hex Key Needed

Universal Quik-Lok™ - Accepts ALL 1/4" shanks

Hardened shank for maximum durability

Specifications

Brand Name Milwaukee Sub Brand Quik-Lok™
Item Name Drill Bit Extension Type Universal
Drive Type Hex Drive Size 1/4 in
Overall Length 12 in Material Steel
Finish Black For Use With Cordless Drill
UPC 045242122646

Packages

1 - UNIT - 1