Description
The 7/16 inch universal QUIK-LOK⢠extension has an innovative design that fits all 7/16 inch shanks - with or without a power-groove. The unique design requires no tools to change out bits, making it fast and efficient. These new extensions are impact rated for maximum durability.
Specifications
| Brand Name | Milwaukee | Sub Brand | Quik-Lok™ |
| Item Name | Hole Saw Extension | Type | Universal, Quick Change |
| Drive Type | Hex | Drive Size | 7/16 in |
| Overall Length | 24 in | Material | Carbon Steel |
| Finish | Black | For Use With | 9/16 - 6-7/8 in Hole Saw |
| UPC | 045242122684 |
Packages
| 1 - UNIT - 1 |