MILWAUKEE 48-28-2020 12" x 3/8" Universal QUIK-LOK™ Extension
Description
The Milwaukee® Quik-Lok™ 3/8 in. Universal extension provides enhanced reach and is compatible with most 3/8 in. hex shanks, with or without a power-groove. Requiring no tools to release accessories, change outs are fast and efficient.
Specifications
| Brand Name | Milwaukee | Sub Brand | Quik-Lok™ |
| Item Name | Bit Extension | Type | Universal |
| Drive Size | 3/8 in | Overall Length | 12 in |
| Material | Steel | Finish | Black/Red |
| For Use With | All 7/16 in Shanks | UPC | 045242355105 |
Packages
| 1 - UNIT - 1 |