Abbotsford
MIL48282030

MILWAUKEE 48-28-2030 18" x 3/8" Universal QUIK-LOK™ Extension

Price $28.32 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-28-2030

Description

The Milwaukee® Quik-Lok™ 3/8 in. Universal extension provides enhanced reach and is compatible with most 3/8 in. hex shanks, with or without a power-groove. Requiring no tools to release accessories, change outs are fast and efficient.


For selfeed bits, auger bits and hole saw 1 in. diameter and larger with 3/8 in. shank

Accepts most 3/8 in. shanks, with or without a power-groove

Hardened shank for maximum durability

Requires minimum chuck size of 3/8 in.

Specifications

Brand Name Milwaukee Tool Sub Brand QUIK-LOK™
Overall Length 19.1 in Material Steel
Finish Black,Red UPC 045242355112

Packages

1 - UNIT - 1