Abbotsford
MIL48284006

MILWAUKEE 48-28-4006 MILWAUKEE Drill Bit Extension Hex 7/16 in Drive, 12 in L

Price $26.36 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-28-4006

Description

Extend your reach a full 12 inches when drilling with Milwaukee Selfeed Bits, Auger Bits and Hole Saws. Accepts all 7/16 inch hex, secures with a hex key included. The 7/16 inch hex fits both 3 jawed chucks, 1/2 inch drill capacity and larger, as well as 7/16 inch Quick Change chucks.


12 in. length

7/16 in. hex shank

For selfeed bits, auger bits and hole saw 1 in. diameter and larger with 7/16 in. shank

Hole saw and arbors are interchangeable with most other brands

Specifications

Brand Name Milwaukee Sub Brand MILWAUKEE
Item Name Drill Bit Extension Drive Type Hex
Drive Size 7/16 in Overall Length 12 in
Material Alloy Steel Finish Black
For Use With Selfeed Bits, Auger Bits and Hole Saws Application For Selfeed Bits, Auger Bits And Hole Saw 1 IN Diameter And Larger With 7/16 IN Shank
UPC 045242122516

Packages

1 - UNIT - 1