Abbotsford
MIL48284011

MILWAUKEE 48-28-4011 MILWAUKEE Drill Bit Extension Hex 7/16 in Drive, 18 in L

Price $26.37 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-28-4011

Description

Extend your reach by 18 inches when drilling with Milwaukee Selfeed Bits, Auger Bits and Hole Saws. Accepts all 7/16 inch hex, secures with a hex key included. The 7/16 inch hex fits both 3 jawed chucks, 1/2 inch drill capacity and larger, as well as 7/16 inch Quick Change chucks.


18 in. length

7/16 in. hex shank

For selfeed bits, auger bits and hole saw 1 in. diameter and larger with 7/16 in. shank

The 7/16 in. hex fits both 3 jawed chucks

The 7/16 in. hex fits both 3 jawed chucks

Specifications

Brand Name Milwaukee Item Name Drill Bit Extension
Drive Type Hex Drive Size 7/16 in
Overall Length 18 in Material Alloy Steel
Finish Black For Use With Selfeed Bits, Auger Bits and Hole Saws
Application For Selfeed Bits, Auger Bits And Hole Saw 1 IN Diameter And Larger With 7/16 IN Shank UPC 045242122561

Packages

1 - UNIT - 1