Description
Extend your reach by 2 feet when drilling with Milwaukee Selfeed Bits, Auger Bits and Hole Saws. Accepts all 7/16 inch hex, secures with a hex key included. The 7/16 inch hex fits both 3 jawed chucks, 1/2 inch drill capacity and larger, as well as 7/16 inch Quick Change chucks.
Specifications
| Brand Name | Milwaukee | Sub Brand | MILWAUKEE |
| Item Name | Bit Extension | Drive Type | Hex |
| Drive Size | 7/16 in | Overall Length | 24 in |
| Material | Steel | Finish | Black |
| Application | For Selfeed Bits, Auger Bits and Hole Saw 1 in Diameter and Larger with 7/16 in Shank | UPC | 045242122615 |
Packages
| 1 - UNIT - 1 |