Abbotsford
MIL48400624

MILWAUKEE 48-40-0624 6-1/2" 24T General Purpose Track Saw Blade

Price $29.20 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-40-0624

Description

MILWAUKEE® Track Saw Blades were specifically designed to exceed the expectations of contractors for cut quality and accuracy while also delivering a longer life even in the most demanding plunge cut applications. The blades are designed utilizing application-specific Cobalt Infused Tungsten Carbide to extend cutting life and maintain tip sharpness. The blades feature a Laser cut body and Laser Cut Vibration Slots to reduce wobble and warping. With an Anti-Friction Coating, the blades resist corrosion and gumming. A thin kerf design delivers faster cuts as well as more cuts per charge when using a cordless tool.


Thin Kerf blade for fast and clean cuts

Laser Cut Technology for Increased Accuracy

Anti-Friction Coating for heat, gumming and corrosion prevention

Cobalt Infused Tungsten Carbide extends cutting life

Laser cut vibration slots minimize wobble and warping

Triple chip grind for smooth finish in hard materials

ATB tooth pattern minimizes tearout

For use in: Plywood, OSB, Softwoods, Wet Lumber, Treated Lumber & LVL

Optimized for Both Cordless & Corded Tools

Specifications

Brand Name Milwaukee Item Name Track Saw Blade
Type General-Purpose Blade Diameter 6-1/2 in
Number of Teeth 24 Speed Rating 6500 r/min
Teeth Type ATB Kerf 0.063 in
Shank Size 20 mm Blade Material Cobalt Infused Tungsten Carbide
Applicable Materials Wood UPC 045242607648

Packages

5 - UNIT - (5)